Beli Kapasitor Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Pocket Tester
    Mulai

    Rp1.299.900

    Custom Pocket Tester
    atribut:
    • Accessories: Battery (LR-44,1.5V) x2 manual
    • Weight (g): About 110
    • Power: LR-44 (1.5V) button two battery
    • Display: Over the display: \"OL\" display polarity display: automatic switching, \"-\" only display
    • Dimensions (Width W x Height H x Depth D) (mm): 76x117x18
    • Resolution Capability: DCV: 0.1mV, 0.001V, 0.01V, 0.1V, 1V ACV: 0.001V, 0.01V, 0.1V, 1V ohm: 0.1ohm, 0.001Kohm, 0.01Kohm, 0.1Kohm, 0.001Mohm, 0.01Mohm
    • Range: DCV: 400mV, 4V, 40V, 400V, 600V ACV: 4V, 40V, 400V, 600V ohm: 400ohm, 4Kohm, 40Kohm, 400Kohm, 4Mohm, 40Mohm
    • Sampling: 2 times / sec (numeric)
    • Range Switching: Full auto range
    • Operating Temperature and Humidity Range: 0- + 40 degrees, less than 80% RH
    • Operating Principle: Double integral method
    • Storage Temperature/Humidity Range: -10- + 50 degrees, less than 70% RH
    • Accuracy: DCV: +/- (0.5% rdg + 2dgt) / 400mV / +/- (1.2% rdg + 1dgt) / 400mV than ACV: +/- (2.0% rdg + 5dgt) ohm: +/- (1.2% rdg + 2dgt) / 400ohm, 4Kohm, 40Kohm , 400Kohm / +/- (2.0% rdg + 3dgt) / 4Mohm / +/- (5.0% rdg + 3dgt) / 40Mohm
    • Power Consumption (mW) : About 4.5
  2. Fort Bank Kapasitor
    Mulai

    Rp579.900

    Fort Bank Kapasitor
    Deskripsi:
    - 3 Phase Power Capacitors- 2.5 - 40kVar adalah Gas Filled / Dry type power capacitor- 50kVar adalah Oil type power capacitor- Casing tabung dengan material sand blasing, oxidaion aluminium silver- Dual protecton / pelindungan ganda : internal alat pelindung dan pemutus disaat tekanan lebih- Rated- 415VAC & 440VAC without connection detuned reactor- 525VAC with connection detuned reactor
  3. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  4. KYORITSU Tester Isolasi Tegangan Tinggi (Megger Tegangan Tinggi)
    Mulai

    Rp12.999.900

    KYORITSU Tester Isolasi Tegangan Tinggi (Megger Tegangan Tinggi)
    atribut:
    • Test Voltage: 1 Ranges
    • Rated Voltage (V): 2500 (100GΩ)
    • Dual Resistance scales: Yes
    • Power Source: LR14 x 8
    • Dimensions (L x W x D) (mm): 177x226x100
  5. Custom Multimeter Digital dengan A Clamp (Multitester)
    Mulai

    Rp4.899.900

    Custom Multimeter Digital dengan A Clamp (Multitester)
    Deskripsi:
    Usage:Measurement of electriccurrent, voltage, resistance, frequency, etc in plant and various workplaces, etc
    atribut:
    • Accessories: Instruction manual, probe cover
    • Weight (g): About 175
    • Power: AAA battery x2
    • Resistance (omega): Range: 660.0, 6.600K, 66.00K, 660.0K, 6.600M, 66.00M Resolution: 0.1,0.001 K, 0.01K, 0.1K, 0.001M, 0.01M_ Accuracy: +/-(1.0%rdg+5dgt)/660.0, 6.600K, 66.00K, 660.0K, +/-(2.0%rdg+5dgt)/6.600M, +/-(3.0%rdg+5dgt)/66.00M
    • Dimensions (Width W x Height H x Depth D) (mm): 81x130x24
    • DC Current (DCA): Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+10dgt), +/-(2.0%rdg+5dgt)
    • Alternating Current (ACA): Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+5dgt)
    • DC Voltage (DCV): Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.0%rdg+3dgt)
    • AC Voltage (ACV): Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.5%rdg+5dgt)
  6. Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp2.199.900

    Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
  7. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  8. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  9. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  10. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  11. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  13. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  14. Sanwa Instrument Multimeter Digital (Multitester)
    Mulai

    Rp1.799.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    - Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
  15. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  16. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  17. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  18. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
Daftar Harga Kapasitor Tester Terbaru October 2026
Custom Pocket TesterRp1.299.900
Fort Bank KapasitorRp579.900
KYORITSU Ground Resistance TesterRp7.199.900
KYORITSU Tester Isolasi Tegangan Tinggi (Megger Tegangan Tinggi)Rp12.999.900
KYORITSU Multimeter Digital (Multitester)Rp2.399.900
Custom Multimeter Digital dengan A Clamp (Multitester)Rp4.899.900
Sanwa Instrument Multimeter Analog (AVO Meter Analog)Rp2.199.900
KYORITSU Tang Ampere Digital ACRp1.699.900
KRISBOW Digital Multimeter (Multitester)Rp399.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp94.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)